General purpose thermometers
Stem type, round, with white back, capillary form, −10...+60 °C, 1,0 °C, 200 mm, Red, Total, 6 ±1 mm
Catalog # SCNL1011213
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
These stem type thermometers with red filing are suitable for general purpose applications.
- Permanent graduation and lettering
- With loop
- Capillary diameter: 6 ±1 mm
Specifications
- Ø:6 ±1 mm
- Immersion depth:Total
- Description:Stem type, round, with white back, capillary form
- Length:200 mm
- Seq:09
- Division:1,0 °C
- Filling:Red
- Range:−10...+60 °C



