Dishes, crystallising
3500 ml, 100 mm, 230 mm
Catalog # KAVA632411625230
Supplier: KAVALIER GLASS
Jump to:
Product Details & Documents
Borosilicate glass 3,3.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
For a wide range of applications.
Specifications
- Ext.Ø:230 mm
- Capacity:3500 ml
- Height:100 mm
- Seq:25



