Dishes, crystallising
2000 ml, 90 mm, 190 mm
Catalog # KAVA632411625190
Supplier: KAVALIER GLASS
Jump to:
Product Details & Documents
Borosilicate glass 3,3.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
For a wide range of applications.
Specifications
- Ext.Ø:190 mm
- Capacity:2000 ml
- Height:90 mm
- Seq:24



