Order Entry
Export
Orders LinkContactUsLinkComponent
Precision hydrometers according to Baumé

Precision hydrometers according to Baumé

15 - 30 °Bé, 0,5 °Bé, 220 mm
Catalog # SCNL3281222
Supplier:   Ludwig Schneider
Precision hydrometers according to Baumé
Catalog # SCNL3281222
Supplier:  Ludwig Schneider
Precision hydrometers according to Baumé
Precision hydrometers according to Baumé

15 - 30 °Bé, 0,5 °Bé, 220 mm

Price
16,60 €
Log in for availability
1 * 1 items
Product Details & Documents

These precision hydrometers according to Baumé are suitable for calibration.

  • Without thermometer

Ordering information: Available with either a works or a DAkkS calibration certificate on request.

Packaging: In a square plastic sleeve.

Specifications
  • Length:
    220 mm
  • Seq:
    01
  • Division:
    0,5 °Bé
  • Range:
    15 - 30 °Bé
  • Cat. No.:
    SCNL3281222
  • Reference temperature:
    15 °C