Graduated pipettes, Qualicolor, colour coded
25 ml, 0,1 ml, ±0,1 ml, White, Certificate
Catalog # KAVA632434119723
Jump to:
Discontinued
Product Details & Documents
Soda-lime glass, class A.
- Calibrated to deliver (TD)
- With or without certificate
- Not autoclavable at 121 °C
: DIN 12697, ISO 835.
Specifications
- Colour code:White
- With:Certificate
- Capacity:25 ml
- Seq:17
- Division:0,1 ml
- Tolerance:±0,1 ml



