Order Entry
Export
Orders LinkContactUsLinkComponent
Bulb pipettes, Qualicolor, colour-coded, one mark, Class AS

Bulb pipettes, Qualicolor, colour-coded, one mark, Class AS

100 ml, 0,080 ± ml, Yellow
Catalog # KAVA632433119030
Bulb pipettes, Qualicolor, colour-coded, one mark, Class AS
Catalog # KAVA632433119030
Supplier:  
Bulb pipettes, Qualicolor, colour-coded, one mark, Class AS
Bulb pipettes, Qualicolor, colour-coded, one mark, Class AS

100 ml, 0,080 ± ml, Yellow

Discontinued
Product Details & Documents

Soda-lime glass.

  • Enlarged form
  • Non autoclavable at 121 °C

Certifications: DIN 12691, ISO 648

Specifications
  • Colour code:
    Yellow
  • Capacity:
    100 ml
  • Seq:
    13
  • Tolerance:
    0,080 ± ml