Bulb pipettes, Qualicolor, colour-coded, one mark, Class AS
50 ml, 0,050 ± ml, Red
KAVA632433119025
Soda-lime glass.
- Enlarged form
- Non autoclavable at 121 °C
: DIN 12691, ISO 648
- Colour code:Red
- Capacity:50 ml
- Seq:11
- Tolerance:0,050 ± ml
Soda-lime glass.
: DIN 12691, ISO 648