Bulb pipettes, Qualicolor, colour-coded, one mark, Class AS
25 ml, 0,030 ± ml, Blue
Catalog # KAVA632433119023
Jump to:
Discontinued
Product Details & Documents
Soda-lime glass.
- Enlarged form
- Non autoclavable at 121 °C
Certifications: DIN 12691, ISO 648
Specifications
- Colour code:Blue
- Capacity:25 ml
- Seq:09
- Tolerance:0,030 ± ml



