Order Entry
Export
Orders LinkContactUsLinkComponent
Precision saccharometers with different spans

Precision saccharometers with different spans

0 - 15 % mas/Brix, 0,5, 220 mm
Catalog # SCNL3281081
Supplier:   Ludwig Schneider
Precision saccharometers with different spans
Catalog # SCNL3281081
Supplier:  Ludwig Schneider
Precision saccharometers with different spans
Precision saccharometers with different spans

0 - 15 % mas/Brix, 0,5, 220 mm

Price
20,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These precision saccharometers with different measuring spans are designed with or without thermometer.

  • Suitable for calibration

Saccharometers according to Brix and according to Balling are used to dertermine the sugar content. Degrees Brix or Balling are equivalent.

Reference temperature: 20 °C

Ordering information: Available with a works or a DAkks calibration certificate on request.

Packaging: In a square plastic sleeve.

Specifications
  • Length:
    220 mm
  • Seq:
    10
  • Division:
    0,5
  • Range:
    0 - 15 % mas/Brix