Precision hydrometers, ASTM E100-10
311 H-82, 0,600 - 0,650 g/ml, 0,0005 g/ml, 330 mm
Catalog # SCNL3222151
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
Precision hydrometers (with or without thermometer) with reference temperature of 15 °C.
Error limit: ±0,5 kg/m³
Reference temperature: 15 °C
Certifications: ASTM E100-10
Ordering information: Available with a works or a DAkkS calibration certificate.
Packaging: Each packed in a square plastic sleeve.
Specifications
- Length:330 mm
- Seq:31
- Division:0,0005 g/ml
- Model:311 H-82
- Range:0,600 - 0,650 g/ml



