Graduated pipettes, Qualicolor, colour coded
50 ml, 0,1 ml, ±0,40 ml, 2 × orange
Catalog # KAVA632434026725
Supplier: KAVALIER GLASS
Jump to:
Product Details & Documents
Soda-lime glass, class B.
- Calibrated to deliver (TD)
- Colour coded
- Not autoclavable at 121 °C
Certifications: DIN 12696, ISO 835.
Specifications
- Colour code:2 × orange
- Capacity:50 ml
- Seq:15
- Division:0,1 ml
- Tolerance:±0,40 ml



