Graduated pipettes, Qualicolor, colour coded
25 ml, 0,1 ml, ±0,20 ml, White
Catalog # KAVAN632434026723
Supplier: KAVALIER GLASS
Jump to:
Product Details & Documents
Soda-lime glass, class B.
- Calibrated to deliver (TD)
- Colour coded
- Not autoclavable at 121 °C
Certifications: DIN 12696, ISO 835.
Specifications
- Colour code:White
- Capacity:25 ml
- Seq:12
- Division:0,1 ml
- Tolerance:±0,20 ml



