Graduated pipettes, Qualicolor, colour coded
10 ml, 0,1 ml, ±0,10 ml, Orange
KAVA632434026719
Soda-lime glass, class B.
- Calibrated to deliver (TD)
- Colour coded
- Not autoclavable at 121 °C
: DIN 12696, ISO 835.
- Colour code:Orange
- Capacity:10 ml
- Seq:10
- Division:0,1 ml
- Tolerance:±0,10 ml



