Graduated pipettes, Qualicolor, colour coded
5 ml, 0,05 ml, ±0,05 ml, Red
Catalog # KAVAN632434026618
Supplier: KAVALIER GLASS
Jump to:
Product Details & Documents
Soda-lime glass, class B.
- Calibrated to deliver (TD)
- Colour coded
- Not autoclavable at 121 °C
Certifications: DIN 12696, ISO 835.
Specifications
- Colour code:Red
- Capacity:5 ml
- Seq:08
- Division:0,05 ml
- Tolerance:±0,05 ml



