Graduated pipettes, Qualicolor, colour coded
2 ml, 0,02 ml, ±0,02 ml, Black
Catalog # KAVAN632434026516
Supplier: KAVALIER GLASS
Jump to:
Product Details & Documents
Soda-lime glass, class B.
- Calibrated to deliver (TD)
- Colour coded
- Not autoclavable at 121 °C
Certifications: DIN 12696, ISO 835.
Specifications
- Colour code:Black
- Capacity:2 ml
- Seq:06
- Division:0,02 ml
- Tolerance:±0,02 ml



