Order Entry
Export
Orders LinkContactUsLinkComponent
 

Graduated pipettes, Qualicolor, colour coded

0,5 ml, 0,01 ml, ±0,01 ml, 2 × yellow
Catalog # KAVAN632434026312
Supplier:   KAVALIER GLASS
Graduated pipettes, Qualicolor, colour coded
Catalog # KAVAN632434026312
Supplier:  KAVALIER GLASS
Graduated pipettes, Qualicolor, colour coded
Graduated pipettes, Qualicolor, colour coded

0,5 ml, 0,01 ml, ±0,01 ml, 2 × yellow

Price
12,50 €
Log in for availability
1 * 1 items
Product Details & Documents

Soda-lime glass, class B.

  • Calibrated to deliver (TD)
  • Colour coded
  • Not autoclavable at 121 °C

 : DIN 12696, ISO 835.

Specifications
  • Colour code:
    2 × yellow
  • Capacity:
    0,5 ml
  • Seq:
    03
  • Division:
    0,01 ml
  • Tolerance:
    ±0,01 ml