Graduated pipettes, Qualicolor, colour coded
50 ml, 0,1 ml, ±0,2 ml, 2 × orange, -
Catalog # KAVA632434116725
Supplier: KAVALIER GLASS
Jump to:
Product Details & Documents
Soda-lime glass, class A.
- Calibrated to deliver (TD)
- With or without certificate
- Not autoclavable at 121 °C
Certifications: DIN 12697, ISO 835.
Specifications
- Colour code:2 × orange
- With:-
- Capacity:50 ml
- Seq:20
- Division:0,1 ml
- Tolerance:±0,2 ml



