Graduated pipettes, Qualicolor, colour coded
25 ml, 0,1 ml, ±0,1 ml, White, -
Catalog # KAVA632434116723
Supplier: KAVALIER GLASS
Jump to:
Product Details & Documents
Soda-lime glass, class A.
- Calibrated to deliver (TD)
- With or without certificate
- Not autoclavable at 121 °C
: DIN 12697, ISO 835.
Specifications
- Colour code:White
- With:-
- Capacity:25 ml
- Seq:16
- Division:0,1 ml
- Tolerance:±0,1 ml



