Order Entry
Export
Orders LinkContactUsLinkComponent
Graduated pipettes, Qualicolor, colour coded

Graduated pipettes, Qualicolor, colour coded

20 ml, 0,1 ml, ±0,1 ml, 2 × yellow, -
Catalog # KAVAN632434116722
Supplier:   KAVALIER GLASS
Graduated pipettes, Qualicolor, colour coded
Catalog # KAVAN632434116722
Supplier:  KAVALIER GLASS
Graduated pipettes, Qualicolor, colour coded
Graduated pipettes, Qualicolor, colour coded

20 ml, 0,1 ml, ±0,1 ml, 2 × yellow, -

Price
465,00 €
Log in for availability
1 * 25 items
Product Details & Documents

Soda-lime glass, class A.

  • Calibrated to deliver (TD)
  • With or without certificate
  • Not autoclavable at 121 °C

Certifications: DIN 12697, ISO 835.

Specifications
  • Colour code:
    2 × yellow
  • With:
    -
  • Capacity:
    20 ml
  • Seq:
    19
  • Division:
    0,1 ml
  • Tolerance:
    ±0,1 ml