Graduated pipettes, Qualicolor, colour coded
5 ml, 0,05 ml, ±0,03 ml, Red, -
Catalog # KAVA632434116618
Supplier: KAVALIER GLASS
Jump to:
Product Details & Documents
Soda-lime glass, class A.
- Calibrated to deliver (TD)
- With or without certificate
- Not autoclavable at 121 °C
: DIN 12697, ISO 835.
Specifications
- Colour code:Red
- With:-
- Capacity:5 ml
- Seq:09
- Division:0,05 ml
- Tolerance:±0,03 ml



