Graduated pipettes, Qualicolor, colour coded
1 ml, 0,01 ml, ±0,007 ml, Yellow, -
Catalog # KAVA632434116314
Supplier: KAVALIER GLASS
Jump to:
Product Details & Documents
Soda-lime glass, class A.
- Calibrated to deliver (TD)
- With or without certificate
- Not autoclavable at 121 °C
Certifications: DIN 12697, ISO 835.
Specifications
- Colour code:Yellow
- With:-
- Capacity:1 ml
- Seq:05
- Division:0,01 ml
- Tolerance:±0,007 ml



