Bulb pipettes, Qualicolor, colour coded (one mark), Class B
200 ml, 0,200 ± ml, Blue
Catalog # KAVA632433131037
Supplier: KAVALIER GLASS
Bulb pipettes, Qualicolor, colour coded (one mark), Class B
Catalog # KAVA632433131037
Supplier: KAVALIER GLASS
Jump to:
Product Details & Documents
Soda-lime glass.
- Enlarged form
- Not autoclavable at 121 °C
Certifications: DIN 12690, ISO 648
Specifications
- Colour code:Blue
- Capacity:200 ml
- Seq:14
- Tolerance:0,200 ± ml



