Order Entry
Export
Orders LinkContactUsLinkComponent
Bulb pipettes, Qualicolor, colour coded (one mark), Class B

Bulb pipettes, Qualicolor, colour coded (one mark), Class B

100 ml, 0,150 ± ml, Yellow
Catalog # KAVA632433131030
Supplier:   KAVALIER GLASS
Bulb pipettes, Qualicolor, colour coded (one mark), Class B
Catalog # KAVA632433131030
Supplier:  KAVALIER GLASS
Bulb pipettes, Qualicolor, colour coded (one mark), Class B
Bulb pipettes, Qualicolor, colour coded (one mark), Class B

100 ml, 0,150 ± ml, Yellow

Price
51,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Soda-lime glass.

  • Enlarged form
  • Not autoclavable at 121 °C

Certifications: DIN 12690, ISO 648

Specifications
  • Colour code:
    Yellow
  • Capacity:
    100 ml
  • Seq:
    08
  • Tolerance:
    0,150 ± ml