Bulb pipettes, Qualicolor, colour coded (one mark), Class B
25 ml, 0,060 ± ml, Blue
Catalog # KAVAN632433131023
Supplier: KAVALIER GLASS
Bulb pipettes, Qualicolor, colour coded (one mark), Class B
Catalog # KAVAN632433131023
Supplier: KAVALIER GLASS
Jump to:
Product Details & Documents
Soda-lime glass.
- Enlarged form
- Not autoclavable at 121 °C
Certifications: DIN 12690, ISO 648
Specifications
- Colour code:Blue
- Capacity:25 ml
- Seq:06
- Tolerance:0,060 ± ml



