Order Entry
Export
Orders LinkContactUsLinkComponent
Bulb pipettes, Qualicolor, colour coded (one mark), Class B

Bulb pipettes, Qualicolor, colour coded (one mark), Class B

20 ml, 0,060 ± ml, Yellow
  KAVAN632433131022
Bulb pipettes, Qualicolor, colour coded (one mark), Class B
  KAVAN632433131022
Bulb pipettes, Qualicolor, colour coded (one mark), Class B
Bulb pipettes, Qualicolor, colour coded (one mark), Class B

20 ml, 0,060 ± ml, Yellow

 
206,00 €
   
1 * 10 items
 

Soda-lime glass.

  • Enlarged form
  • Not autoclavable at 121 °C

Certifications: DIN 12690, ISO 648

 
  • Colour code:
    Yellow
  • Capacity:
    20 ml
  • Seq:
    05
  • Tolerance:
    0,060 ± ml