Order Entry
Export
Orders LinkContactUsLinkComponent
Bulb pipettes, Qualicolor, colour coded (one mark), Class B

Bulb pipettes, Qualicolor, colour coded (one mark), Class B

10 ml, 0,040 ± ml, Red
Catalog # KAVAN632433131019
Supplier:   KAVALIER GLASS
Bulb pipettes, Qualicolor, colour coded (one mark), Class B
Catalog # KAVAN632433131019
Supplier:  KAVALIER GLASS
Bulb pipettes, Qualicolor, colour coded (one mark), Class B
Bulb pipettes, Qualicolor, colour coded (one mark), Class B

10 ml, 0,040 ± ml, Red

Price
574,00 €
Log in for availability
1 * 25 items
Product Details & Documents

Soda-lime glass.

  • Enlarged form
  • Not autoclavable at 121 °C

Certifications: DIN 12690, ISO 648

Specifications
  • Colour code:
    Red
  • Capacity:
    10 ml
  • Seq:
    04
  • Tolerance:
    0,040 ± ml