Bulb pipettes, Qualicolor, colour coded (one mark), Class B
5 ml, 0,030 ± ml, White
Catalog # KAVAN632433131018
Supplier: KAVALIER GLASS
Bulb pipettes, Qualicolor, colour coded (one mark), Class B
Catalog # KAVAN632433131018
Supplier: KAVALIER GLASS
Jump to:
Product Details & Documents
Soda-lime glass.
- Enlarged form
- Not autoclavable at 121 °C
Certifications: DIN 12690, ISO 648
Specifications
- Colour code:White
- Capacity:5 ml
- Seq:03
- Tolerance:0,030 ± ml



