Order Entry
Export
Orders LinkContactUsLinkComponent
 

Bulb pipettes, Qualicolor, colour coded (one mark), Class B

1 ml, 0,015 ± ml, Blue
Catalog # KAVAN632433131014
Supplier:   KAVALIER GLASS
Bulb pipettes, Qualicolor, colour coded (one mark), Class B
Catalog # KAVAN632433131014
Supplier:  KAVALIER GLASS
Bulb pipettes, Qualicolor, colour coded (one mark), Class B
Bulb pipettes, Qualicolor, colour coded (one mark), Class B

1 ml, 0,015 ± ml, Blue

Price
10,60 €
Log in for availability
1 * 1 items
Product Details & Documents

Soda-lime glass.

  • Enlarged form
  • Not autoclavable at 121 °C

 : DIN 12690, ISO 648

Specifications
  • Colour code:
    Blue
  • Capacity:
    1 ml
  • Seq:
    01
  • Tolerance:
    0,015 ± ml