Bulb pipettes, Qualicolor, colour-coded, one mark, Class AS
200 ml, 0,100 ± ml, Blue
Catalog # KAVA632433111037
Supplier: KAVALIER GLASS
Bulb pipettes, Qualicolor, colour-coded, one mark, Class AS
Catalog # KAVA632433111037
Supplier: KAVALIER GLASS
Jump to:
Product Details & Documents
Soda-lime glass.
- Enlarged form
- Non autoclavable at 121 °C
Certifications: DIN 12691, ISO 648
Specifications
- Colour code:Blue
- Capacity:200 ml
- Seq:20
- Tolerance:0,100 ± ml



