Bulb pipettes, Qualicolor, colour-coded, one mark, Class AS
20 ml, 0,030 ± ml, Yellow
Catalog # KAVAN632433111022
Supplier: KAVALIER GLASS
Bulb pipettes, Qualicolor, colour-coded, one mark, Class AS
Catalog # KAVAN632433111022
Supplier: KAVALIER GLASS
Jump to:
Product Details & Documents
Soda-lime glass.
- Enlarged form
- Non autoclavable at 121 °C
: DIN 12691, ISO 648
Specifications
- Colour code:Yellow
- Capacity:20 ml
- Seq:07
- Tolerance:0,030 ± ml



