Bulb pipettes, Qualicolor, colour-coded, one mark, Class AS
10 ml, 0,020 ± ml, Red
Catalog # KAVA632433111019
Supplier: KAVALIER GLASS
Bulb pipettes, Qualicolor, colour-coded, one mark, Class AS
Catalog # KAVA632433111019
Supplier: KAVALIER GLASS
Jump to:
Product Details & Documents
Soda-lime glass.
- Enlarged form
- Non autoclavable at 121 °C
: DIN 12691, ISO 648
Specifications
- Colour code:Red
- Capacity:10 ml
- Seq:05
- Tolerance:0,020 ± ml



