Order Entry
Export
Orders LinkContactUsLinkComponent
Bulb pipettes, Qualicolor, colour-coded, one mark, Class AS

Bulb pipettes, Qualicolor, colour-coded, one mark, Class AS

5 ml, 0,015 ± ml, White
Catalog # KAVA632433111018
Supplier:   KAVALIER GLASS
Bulb pipettes, Qualicolor, colour-coded, one mark, Class AS
Catalog # KAVA632433111018
Supplier:  KAVALIER GLASS
Bulb pipettes, Qualicolor, colour-coded, one mark, Class AS
Bulb pipettes, Qualicolor, colour-coded, one mark, Class AS

5 ml, 0,015 ± ml, White

Price
12,50 €
Log in for availability
1 * 1 items
Product Details & Documents

Soda-lime glass.

  • Enlarged form
  • Non autoclavable at 121 °C

Certifications: DIN 12691, ISO 648

Specifications
  • Colour code:
    White
  • Capacity:
    5 ml
  • Seq:
    03
  • Tolerance:
    0,015 ± ml