Order Entry
Export
Orders LinkContactUsLinkComponent
 

Bulb pipettes, Qualicolor, colour-coded, one mark, Class AS

1 ml, 0,008 ± ml, Blue
Catalog # KAVAN632433111014
Supplier:   KAVALIER GLASS
Bulb pipettes, Qualicolor, colour-coded, one mark, Class AS
Catalog # KAVAN632433111014
Supplier:  KAVALIER GLASS
Bulb pipettes, Qualicolor, colour-coded, one mark, Class AS
Bulb pipettes, Qualicolor, colour-coded, one mark, Class AS

1 ml, 0,008 ± ml, Blue

Price
677,00 €
Log in for availability
1 * 50 items
Product Details & Documents

Soda-lime glass.

  • Enlarged form
  • Non autoclavable at 121 °C

 : DIN 12691, ISO 648

Specifications
  • Colour code:
    Blue
  • Capacity:
    1 ml
  • Seq:
    01
  • Tolerance:
    0,008 ± ml