Order Entry
Export
Orders LinkContactUsLinkComponent
Stoppers, rubber, red, different sizes

Stoppers, rubber, red, different sizes

1, 6,0 mm, 30,0 mm, 26,0 mm, 32,0 mm
Catalog # DENE1011226
Supplier:   DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Catalog # DENE1011226
Supplier:  DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Stoppers, rubber, red, different sizes

1, 6,0 mm, 30,0 mm, 26,0 mm, 32,0 mm

Price
3,90 €
Log in for availability
1 * 1 items
Product Details & Documents

Documents

Specifications
  • Ø bottom:
    26,0 mm
  • Ø top:
    32,0 mm
  • Hole Ø:
    6,0 mm
  • No. of Holes:
    1
  • Height:
    30,0 mm
  • Seq:
    19