Order Entry
Export
Orders LinkContactUsLinkComponent
Stoppers, rubber, red, different sizes

Stoppers, rubber, red, different sizes

2, 4,0 mm, 25,0 mm, 18,0 mm, 22,0 mm
Catalog # DENE1012217
Supplier:   DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Catalog # DENE1012217
Supplier:  DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Stoppers, rubber, red, different sizes

2, 4,0 mm, 25,0 mm, 18,0 mm, 22,0 mm

Price
1,50 €
Log in for availability
1 * 1 items
Product Details & Documents

Documents

Specifications
  • Ø bottom:
    18,0 mm
  • Ø top:
    22,0 mm
  • Hole Ø:
    4,0 mm
  • No. of Holes:
    2
  • Height:
    25,0 mm
  • Seq:
    10