Stoppers, rubber, red, different sizes
2, 3,0 mm, 20,0 mm, 12,5 mm, 18,0 mm
Catalog # DENE1012214
Supplier: DEUTSCH NEUMANN
Jump to:
Product Details & Documents
Documents
DENE1010256_TDS.pdf
Datasheet
Drawing_DRWG00
Technical Drawing
Specifications
- Ø bottom:12,5 mm
- Ø top:18,0 mm
- Hole Ø:3,0 mm
- No. of Holes:2
- Height:20,0 mm
- Seq:05



