0,00 €
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Export
Orders Link
ContactUsLinkComponent
Stoppers
Rubber Stoppers
Stoppers, rubber, red, different sizes
Stoppers, rubber, red, different sizes
1, 3,0 mm, 20,0 mm, 79,0 mm, 14,5 mm
DENE1011210
:
DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
DENE1011210
:
DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
1, 3,0 mm, 20,0 mm, 79,0 mm, 14,5 mm
0,60 €
1 * 1 items
-
+
DENE1010256_TDS.pdf
Drawing_DRWG00
Ø bottom:
79,0 mm
Ø top:
14,5 mm
Hole Ø:
3,0 mm
No. of Holes:
1
Height:
20,0 mm
Seq:
39