Order Entry
Export
Orders LinkContactUsLinkComponent
Flasks, Erlenmeyer, with standard ground joint

Flasks, Erlenmeyer, with standard ground joint

1000 ml, 215 mm, 131 mm, 45/40 NS
Catalog # KAVA632426207941
Supplier:   KAVALIER GLASS
Flasks, Erlenmeyer, with standard ground joint
Catalog # KAVA632426207941
Supplier:  KAVALIER GLASS
Flasks, Erlenmeyer, with standard ground joint
Flasks, Erlenmeyer, with standard ground joint

1000 ml, 215 mm, 131 mm, 45/40 NS

Price
1 130,00 €
Log in for availability
1 * 10 items
Product Details & Documents

Made of borosilicate glass.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Volume graduations and labelling area.

Specifications
  • Ext.Ø:
    131 mm
  • Socket size:
    45/40 NS
  • Capacity:
    1000 ml
  • Height:
    215 mm
  • Seq:
    09