Flasks, Erlenmeyer, with standard ground joint
250 ml, 140 mm, 85 mm, 14/23 NS
Catalog # KAVA632426207252
Supplier: KAVALIER GLASS
Jump to:
Product Details & Documents
Made of borosilicate glass.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Volume graduations and labelling area.
Specifications
- Ext.Ø:85 mm
- Socket size:14/23 NS
- Capacity:250 ml
- Height:140 mm
- Seq:03



