Order Entry
Export
Orders LinkContactUsLinkComponent
Dishes, crystallising

Dishes, crystallising

500 ml, 65 mm, 115 mm
Catalog # KAVA632411625115
Supplier:   KAVALIER GLASS
Dishes, crystallising
Catalog # KAVA632411625115
Supplier:  KAVALIER GLASS
Dishes, crystallising
Dishes, crystallising

500 ml, 65 mm, 115 mm

Price
656,00 €
Log in for availability
1 * 10 items
Product Details & Documents

Borosilicate glass 3,3.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

For a wide range of applications.

Specifications
  • Ext.Ø:
    115 mm
  • Capacity:
    500 ml
  • Height:
    65 mm
  • Seq:
    22