Jars, with pressure seal cap
2000 ml, 125 mm, 185 mm
Catalog # 215-4063
Supplier: LAMAPLAST
Jump to:
Product Details & Documents
Jars, made of HDPE, with pressure sealing cap.
- Pressure cap is tamper proof
- Suitable for food storage
- Good chemical and temperature resistance
Ideal for the storage of creams, semi-solid substances, granulates and powders.
Documents
TDS Jars with Pressure Sealing Cap
Datasheet
Specifications
- Ext.Ø:125 mm
- Capacity:2000 ml
- Height:185 mm
- Seq:04



