Order Entry
Export
Orders LinkContactUsLinkComponent
 

Measuring beakers with handle, PP

500 ml, 120 mm, 75 mm
Catalog # 215-4355
Supplier:   LAMAPLAST
Measuring beakers with handle, PP
Catalog # 215-4355
Supplier:  LAMAPLAST
Measuring beakers with handle, PP
Measuring beakers with handle, PP

500 ml, 120 mm, 75 mm

Price
4,10 €
Log in for availability
1 * 1 items
Product Details & Documents

PP, translucent.

  • Good chemical resistance
  • Resistant to heat up to +121 °C (for 20 min), prolonged use +100 °C
  • Smooth surfaces for easy, fast cleaning

Ideal for general laboratory use and a wide variety of other applications. With embossed scale and spout.

Specifications
  • Ext.Ø:
    75 mm
  • Capacity:
    500 ml
  • Height:
    120 mm
  • Seq:
    02