Order Entry
Export
Orders LinkContactUsLinkComponent
Measuring beakers with handle, PP

Measuring beakers with handle, PP

250 ml, 95 mm, 65 mm
Catalog # 215-4360
Supplier:   LAMAPLAST
Measuring beakers with handle, PP
Catalog # 215-4360
Supplier:  LAMAPLAST
Measuring beakers with handle, PP
Measuring beakers with handle, PP

250 ml, 95 mm, 65 mm

Price
5,70 €
Log in for availability
1 * 1 items
Product Details & Documents

PP, translucent.

  • Good chemical resistance
  • Resistant to heat up to +121 °C (for 20 min), prolonged use +100 °C
  • Smooth surfaces for easy, fast cleaning

Ideal for general laboratory use and a wide variety of other applications. With embossed scale and spout.

Specifications
  • Ext.Ø:
    65 mm
  • Capacity:
    250 ml
  • Height:
    95 mm
  • Seq:
    01