Order Entry
Export
Orders LinkContactUsLinkComponent
Measuring beakers with handle

Measuring beakers with handle

2000 ml, 215 mm, 150 mm
Catalog # BURK7104-2000
Supplier:   BURKLE
Measuring beakers with handle
Catalog # BURK7104-2000
Supplier:  BURKLE
Measuring beakers with handle
Measuring beakers with handle

2000 ml, 215 mm, 150 mm

Price
13,80 €
Log in for availability
1 * 1 items
Product Details & Documents

PP, highly transparent.

  • Ergonomic handle for secure grip
  • Functional spout to minimize spills
  • Cleaning up to max. +60 °C is recommended to preserve marks and inscriptions, for autoclaving (+121 °C) beakers with an transparent scale should be selected

Ideal for general laboratory use and a wide variety of other applications.

Specifications
  • Ext.Ø:
    150 mm
  • Capacity:
    2000 ml
  • Height:
    215 mm
  • Seq:
    09