Order Entry
Export
Orders LinkContactUsLinkComponent
Container with snap-on lid

Container with snap-on lid

30 ml, 34 mm, 41 mm
Catalog # KART2580
Supplier:   KARTELL
Container with snap-on lid
Catalog # KART2580
Supplier:  KARTELL
Container with snap-on lid
Container with snap-on lid

30 ml, 34 mm, 41 mm

Price
275,00 €
Log in for availability
1 * 800 items
Product Details & Documents

PS, clear, with translucent PE snap lid.

  • Good chemical resistance
  • Lightweight
  • Easy to clean

Ideal as general specimen containers.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Documents

Specifications
  • Ext.Ø:
    34 mm
  • Capacity:
    30 ml
  • Height:
    41 mm
  • Seq:
    01