Buckets with Snap-on Lids
White, 10,7 L, 251/226 mm, 264 mm
216-0792
PP, opaque white.
- Resistant to chemical products
- Stackable and sturdy with plastic carrying handle
- Uncapped, aseptic
Recyclable, single-use buckets for transport and deliveries; improves working conditions by eliminating washing and decanting tasks. Tamper-evident, skirted lid.
- Capacity:10,7 L
- Colour:White
- Height:264 mm
- Seq:04
- Ø top/Ø bottom:251/226 mm



