Dissolved oxygen probes, InLab® OptiOx™
Optical DO probe InLab® OptiOx™, with temperature sensor, IP 67, InLab® OptiOx™, 0 - 50 mg/l (0 - 500%), 0...+50 °C, Mini LTW, 1,8 m fixed cable, 16×65 mm
664-0075
The InLab® OptiOx optical dissolved oxygen sensor is based on the reliable RDO® (Rugged Dissolved Oxygen) technology. RDO® is fast, precise and produces extremely reproducible results.
- Stable results and rapid response time
- Immediately ready for use
- Extremely easy handling, zero maintenance: save time
- Suitable for an extremely wide range of applications
The InLab® OptiOx sensors can be used in combination with a SevenExcellence benchtop meter or the SevenGo 9 or SevenGo Duo 98 portable meters.
- Concentration:0 - 50 mg/l (0 - 500%)
- Connection:Mini LTW, 1,8 m fixed cable
- Ø×L:16×65 mm
- Type:InLab® OptiOx™
- Description:Optical DO probe InLab® OptiOx™, with temperature sensor, IP 67
- Temp.:0...+50 °C



