Order Entry
Export
Orders LinkContactUsLinkComponent
Mark-tubes for x-ray analysis

Mark-tubes for x-ray analysis

80 mm, 1,00 mm, 0,01 mm
Catalog # HILG4017510
Supplier:   HILGENBERG
Mark-tubes for x-ray analysis
Catalog # HILG4017510
Supplier:  HILGENBERG
Mark-tubes for x-ray analysis
Mark-tubes for x-ray analysis

80 mm, 1,00 mm, 0,01 mm

Price
539,00 €
Log in for availability
1 * 25 items
Product Details & Documents

For x-ray analysis according to the method of Debye-Scherrer.

Specifications
  • Ext.Ø:
    1,00 mm
  • Wall thickness:
    0,01 mm
  • Length:
    80 mm
  • Seq:
    22