Conductive grid tapes, CGT™
Cleanroom conductive grid tape, CGT™, -, 33 m (36 yds.), 38 mm
Catalog # 819-0075
Supplier: MICRONOVA
Jump to:
Product Details & Documents
Conductive, anti-static polypropylene tape, specially designed with conductive grids embedded between two anti-static layers, for use on devices in ESD sensitive environments.
- Heavy-duty, anti-static copolymer tape with acrylic adhesive
- Manufactured for use in ESD sensitive environments
- Features a conductive grid embedded between two antistatic layers
- Conducts charge away from substrate
- Protects sensitive devices that would be otherwise damaged by normal insulating tape
- Provides an effective static shield and prevents static buildup
- Prevents shedding, flaking, cracking, or chipping of the grids
- 36 yards wound on a 3" plastic core
The Micronova CGT™ Conductive Grid Tape features conductive grids that are embedded between two anti-static layers to provide an effective static shield. This design prevents static build-up, as well as preventing any shedding, flaking, cracking, or chipping of the grids.
Ordering information: For additional widths, contact your Avantor sales representative.
Specifications
- Sterile:-
- Width:38 mm
- Description:Cleanroom conductive grid tape, CGT™
- Length:33 m (36 yds.)
- Seq:04



