HPLC columns, HyPURITY™ Aquastar
Analytical, C18, 190 Å, 3 µm, 4,60 mm, 150 mm
555-8077
These columns are a silica-based polar end-capped and it is designed to provide superior retention of polar compounds and increased sensitivity in 100% aqueous conditions.
- Ideal for structurally similiar analytes
- Optimised for LC/MS applications
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:3 µm
- Pore size:190 Å
- Length:150 mm
- Seq:09
- Phase:C18



